- Hose Mender for 1/2" ID Hose
| Compatible Hose | Push Lock Hose |
| Hose I.D. | 1/2 in |
| SAE Reference No. | N/A |
| Fitting Description | Hose Splicer |
| Overall Length | 2 in |
| Material | Brass |
| Weight | 0.14 LB |
| Compatible Hose | Push Lock Hose |
| Hose I.D. | 1/2 in |
| SAE Reference No. | N/A |
| Fitting Description | Hose Splicer |
| Overall Length | 2 in |
| Material | Brass |
| Weight | 0.14 LB |