- 90° Male Pipe Rigid Elbow Fitting for 1/4" ID Hose
- 1/8" Pipe Size
| End Types | NPT & Hose Barb |
| End Size | 1/4 Hose Barb |
| Hose I.D. | 1/4 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Compatible Hose | Push Lock Hose |
| Hex Size | 1/2 in |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Pipe Size | 0.125 in |
| Material | Brass |
| Fitting Description | 90° Male Pipe Rigid Elbow |
| SAE Reference No. | N/A |
| Overall Length | 0.99 in |
| Height | 3/4 in |
| Weight | 0.038 LB |

