text.skipToContent text.skipToNavigation


2120-06-04-B

Field Attachable Hose Ends

Item #100141772
each

Product details

  • 90° Male Pipe Rigid Elbow Fitting for 3/8" ID Hose
  • 1/4" Pipe Size

Specifications

Fitting Description 90° Male Pipe Rigid Elbow
No. of Ends 2
End Types NPT & Hose Barb
Compatible Hose Push Lock Hose
Fitting Angle 90°
End Size 3/8 Hose Barb
Application Low Pressure Shop or Service Air Lines; Low Pressure Lube & Oil Lines
Hex Size 9/16 in
SAE Reference No. N/A
Overall Length 1.14 in
Height 0.908 in
Material Brass
Pipe Size 1/4 in
Hose ID 3/8 in
Weight 0.074 LB

You May Also Like