- 90° Male Pipe Rigid Elbow Fitting for 3/8" ID Hose
- 1/2" Pipe Size
| No. of Ends | 2 |
| End Size | 3/8 Hose Barb |
| Pipe Size | 0.5 in |
| Overall Length | 1.31 in |
| Compatible Hose | Push Lock Hose |
| Hex Size | 7/8 in |
| Fitting Angle | 90° |
| Fitting Description | 90° Male Pipe Rigid Elbow |
| Hose I.D. | 3/8 in |
| Material | Brass |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| End Types | NPT & Hose Barb |
| SAE Reference No. | N/A |
| Height | 1.185 in |
| Weight | 0.175 LB |

