- 90° Male Pipe Rigid Elbow Fitting for 1/2" ID Hose
- 1/2" Pipe Size
| Pipe Size | 0.5 in |
| No. of Ends | 2 |
| End Types | NPT & Hose Barb |
| Fitting Description | 90° Male Pipe Rigid Elbow |
| Hose I.D. | 1/2 in |
| End Size | 1/2 Hose Barb |
| Height | 1.180 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Overall Length | 1.49 in |
| SAE Reference No. | N/A |
| Compatible Hose | Push Lock Hose |
| Fitting Angle | 90° |
| Material | Brass |
| Hex Size | 7/8 in |
| Weight | 0.213 LB |

