- Small Hex Union w/ 1/4" Male 37° JIC x 1/4" Male 37° JIC
| End Size | 1/4 JIC(m) |
| No. of Ends | 2 |
| Tube O.D. 2 | 1/4 in |
| Fitting Description | Small Hex Union |
| Fitting Type | Adapter |
| Overall Length | 1.375 in |
| Hex Size | 1/2 in |
| End Types 2 | JIC 37° |
| Material | Brass |
| Fitting Angle | Straight |
| Tube Outside Diameter | 1/4 in |
| SAE Reference No. | 070101 |
| End Types | JIC 37° |
| Tube O.D. 1 | 1/4 in |
| Weight | 0.05 LB |

