- Small Hex Union w/ 5/16" Male 37° JIC x 1/4" Male 37° JIC
| Fitting Type | Adapter |
| SAE Reference No. | 070101 |
| Fitting Angle | Straight |
| End Types | JIC 37° |
| End Size | 1/4 JIC(m), 5/16 JIC(m) |
| Hex Size | 9/16 in |
| End Types 2 | JIC 37° |
| No. of Ends | 2 |
| Material | Steel |
| Fitting Description | Small Hex Union |
| Tube Outside Diameter | 5/16 in x 1/4 in |
| Overall Length | 1.375 in |
| Tube O.D. 1 | 5/16 in |
| Tube O.D. 2 | 1/4 in |
| Weight | 0.048 LB |

