- Small Hex Union w/ 3/8" Male 37° JIC x 5/16" Male 37° JIC
| Fitting Angle | Straight |
| Tube O.D. 2 | 5/16 in |
| End Types 2 | JIC 37° |
| Fitting Description | Small Hex Union |
| Hex Size | 5/8 in |
| Overall Length | 1.4 in |
| Material | Steel |
| SAE Reference No. | 070101 |
| Fitting Type | Adapter |
| End Types | JIC 37° |
| No. of Ends | 2 |
| Tube Outside Diameter | 3/8 in x 5/16 in |
| End Size | 5/16 JIC(m), 3/8 JIC(m) |
| Tube O.D. 1 | 3/8 in |
| Weight | 0.05 LB |

