- Small Hex Union w/ 1" Male 37° JIC x 1/2" Male 37° JIC
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Tube Outside Diameter | 1 in x 1/2 in |
| Hex Size | 1 3/8 in |
| Tube O.D. 1 | 1 in |
| End Types | JIC 37° |
| Fitting Description | Small Hex Union |
| SAE Reference No. | 070101 |
| Material | Steel |
| End Size | 1/2 JIC(m), 1 JIC(m) |
| Tube O.D. 2 | 1/2 in |
| Fitting Type | Adapter |
| Overall Length | 2 in |
| End Types 2 | JIC 37° |
| Weight | 0.504 LB |

