- Small Hex Union w/ 1 1/4" Male 37° JIC x 3/4" Male 37° JIC
| End Types | JIC 37° |
| Fitting Angle | Straight |
| SAE Reference No. | 070101 |
| Hex Size | 1 1/16 in |
| Tube O.D. 1 | 1 1/4 in |
| End Size | 3/4 JIC(m), 1 1/4 JIC(m) |
| Fitting Description | Small Hex Union |
| No. of Ends | 2 |
| Overall Length | 2.347 in |
| End Types 2 | JIC 37° |
| Fitting Type | Adapter |
| Tube O.D. 2 | 3/4 in |
| Material | Steel |
| Tube Outside Diameter | 1 1/4 in x 3/4 in |
| Weight | 0.606 LB |

