- Large Hex Union w/ 3/8" Male 37° JIC x 3/8" Male 37° JIC
- Stainless Steel
| Fitting Type | Adapter |
| SAE Reference No. | 070119 |
| Fitting Angle | Straight |
| End Types | JIC 37° |
| Material | Stainless Steel |
| End Size | 3/8 JIC(m) |
| Tube O.D. 2 | 3/8 in |
| Overall Length | 1.41 in |
| No. of Ends | 2 |
| Hex Size | 13/16 in |
| End Types 2 | JIC 37° |
| Fitting Description | Large Hex Union |
| Tube O.D. 1 | 3/8 in |
| Weight | 0.08 LB |

