- Male Connector w/ 1/4" Male 37° JIC x 1/8" Male Pipe Thread
| Fitting Type | Adapter |
| Hex Size | 1/2 in |
| Tube O.D. | 1/4 in |
| No. of Ends | 2 |
| End Size | 1/8 NPT(m), 1/4 JIC(m) |
| NPTF Thread | 1/8-27 Male Pipe |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | Straight |
| Pipe Size | 0.125 in |
| End Size Done | Yes |
| Tube Outside Diameter | 1/4 in |
| Fitting Description | Male Connector |
| End Types | JIC 37° & NPT |
| Overall Length | 1.218 in |
| Material | Steel |
| SAE Reference No. | 070102 |
| Weight | 0.038 LB |

