- Male Connector w/ 1/4" Male 37° JIC x 1/4" Male Pipe Thread
| Fitting Type | Adapter |
| Pipe Size | 0.25 in |
| End Types 2 | JIC 37°, NPT |
| Material | Brass |
| Fitting Angle | Straight |
| Overall Length | 1.421 in |
| End Types | JIC 37° & NPT |
| Tube O.D. | 1/4 in |
| NPTF Thread | 1/4-18 Male Pipe |
| End Size | 1/4 JIC(m), 1/4 NPT(m) |
| Hex Size | 9/16 in |
| No. of Ends | 2 |
| SAE Reference No. | 070102 |
| Tube Outside Diameter | 1/4 in |
| Fitting Description | Male Connector |
| Weight | 0.069 LB |

