- Male Connector w/ 1/4" Male 37° JIC x 3/8" Male Pipe Thread
| Pipe Size | 0.375 in |
| End Types 2 | JIC 37°, NPT |
| Material | Steel |
| Tube O.D. | 1/4 in |
| Hex Size | 3/4 in |
| End Types | JIC 37° & NPT |
| SAE Reference No. | 070102 |
| Tube Outside Diameter | 1/4 in |
| Fitting Description | Male Connector |
| End Size | 1/4 JIC(m), 3/8 NPT(m) |
| Fitting Type | Adapter |
| NPTF Thread | 3/8-18 Male Pipe |
| Overall Length | 1.421 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Weight | 0.108 LB |

