- Male Connector w/ 3/8" Male 37° JIC x 1/2" Male Pipe Thread
features
- Powerful 7.0 amp motor produces 300 ft lb of torque and 1800 rpm for maximum productivity
- AC/DC rocker switch enables quick selection of forward and reverse
- Friction ring socket retention system reduces downtime on applications involving frequent changing of accessories
- 8 ft fixed rubber cord is made of durable construction for longer tool life
| Overall Length | 1.687 in |
| Fitting Type | Adapter |
| Pipe Size | 0.5 in |
| End Size | 3/8 JIC(m), 1/2 NPT(m) |
| Tube O.D. | 3/8 in |
| End Types | JIC 37° & NPT |
| Material | Steel |
| No. of Ends | 2 |
| SAE Reference No. | 070102 |
| NPTF Thread | 1/2-14 Male Pipe |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | Straight |
| Tube Outside Diameter | 3/8 in |
| Fitting Description | Male Connector |
| Hex Size | 7/8 in |
| Weight | 0.18 LB |

