- Male Connector w/ 1/2" Male 37° JIC x 3/8" Male Pipe Thread
features
- Powerful 7.0 amp motor produces 300 ft lb of torque and 1800 rpm for maximum productivity
- AC/DC rocker switch enables quick selection of forward and reverse
- Friction ring socket retention system reduces downtime on applications involving frequent changing of accessories
- 8 ft fixed rubber cord is made of durable construction for longer tool life
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Fitting Description | Male Connector |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 1/2 in |
| Tube Outside Diameter | 1/2 in |
| NPTF Thread | 3/8-18 Male Pipe |
| Overall Length | 1.531 in |
| Pipe Size | 0.375 in |
| SAE Reference No. | 070102 |
| End Size | 3/8 NPT(m), 1/2 JIC(m) |
| End Types | JIC 37° & NPT |
| Fitting Angle | Straight |
| Hex Size | 13/16 in |
| Material | Steel |
| Weight | 0.11 LB |

