- Male Connector w/ 1/2" Male 37° JIC x 1/2" Male Pipe Thread
- Stainless Steel
| Fitting Description | Male Connector |
| Tube Outside Diameter | 1/2 in |
| End Types | JIC 37° & NPT |
| Hex Size | 15/16 in |
| End Types 2 | JIC 37°, NPT |
| Material | Stainless Steel |
| Pipe Size | 0.5 in |
| SAE Reference No. | 070102 |
| Tube O.D. | 1/2 in |
| Fitting Angle | Straight |
| End Size | 1/2 JIC(m), 1/2 NPT(m) |
| NPTF Thread | 1/2-14 Male Pipe |
| Fitting Type | Adapter |
| Overall Length | 1.781 in |
| No. of Ends | 2 |
| Weight | 0.18 LB |

