- Male Connector w/ 3/4" Male 37° JIC x 3/4" Male Pipe Thread
- Stainless Steel
| Tube Outside Diameter | 3/4 in |
| NPTF Thread | 3/4-14 Male Pipe |
| End Size | 3/4 JIC(m), 3/4 NPT(m) |
| End Types | JIC 37° & NPT |
| Fitting Angle | Straight |
| Hex Size | 1 1/8 in |
| Fitting Type | Adapter |
| Tube O.D. | 3/4 in |
| SAE Reference No. | 070102 |
| No. of Ends | 2 |
| Fitting Description | Male Connector |
| Material | Stainless Steel |
| Overall Length | 2.062 in |
| Pipe Size | 0.75 in |
| End Types 2 | JIC 37°, NPT |
| Weight | 0.298 LB |

