- Male Connector w/ 3/4" Male 37° JIC x 1 1/4" Male Pipe Thread
| Pipe Size | 1.25 in |
| Fitting Description | Male Connector |
| SAE Reference No. | 070102 |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| End Types | JIC 37° & NPT |
| Tube O.D. | 3/4 in |
| Tube Outside Diameter | 3/4 in |
| End Size | 3/4 JIC(m), 1 1/4 NPT(m) |
| NPTF Thread | 1 1/4-11 1/2 Male Pipe |
| Overall Length | 2.36 in |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 2 |
| Material | Steel |
| Hex Size | 1 11/16 in |
| Weight | 0.547 LB |

