- Male Connector w/ 1" Male 37° JIC x 3/4" Male Pipe Thread
| Overall Length | 2.11 in |
| Hex Size | 1 3/8 in |
| Pipe Size | 0.75 in |
| End Types 2 | JIC 37°, NPT |
| End Size | 3/4 NPT(m), 1 JIC(m) |
| SAE Reference No. | 070102 |
| Tube Outside Diameter | 1 in |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| NPTF Thread | 3/4-14 Male Pipe |
| Fitting Angle | Straight |
| Tube O.D. | 1 in |
| End Types | JIC 37° & NPT |
| Material | Steel |
| Fitting Description | Male Connector |
| Weight | 0.432 LB |

