- Male Connector w/ 2 1/2" Male 37° JIC x 2 1/2" Male Pipe Thread
| End Types | JIC 37° & NPT |
| NPTF Thread | 2 1/2 in |
| Tube Outside Diameter | 2 1/2 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Male Connector |
| Overall Length | 3.375 in |
| Hex Size | 3 1/4 in |
| End Size | 2 1/2 NPT(m), M26(m) |
| Tube O.D. | 2 1/2 in |
| Material | Steel |
| No. of Ends | 2 |
| Pipe Size | 2.5 in |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| SAE Reference No. | 070102 |
| Weight | 2.44 LB |

