- Long Male Connector w/ 1" Male 37° JIC & 3/4" Male Pipe Thread
| Overall Length | 3.809 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Pipe Size | 0.75 in |
| End Types | JIC 37° & NPT |
| Fitting Description | Long Male Connector |
| End Size | 3/4 NPT(m), 1 JIC(m) |
| Fitting Type | Adapter, Long |
| Hex Size | 1 3/8 in |
| Tube O.D. | 1 in |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| Weight | 0.923 LB |

