- Long Male Connector w/ 1" Male 37° JIC & 1" Male Pipe Thread
| Tube O.D. | 1 in |
| SAE Reference No. | N/A |
| Tube Outside Diameter | 1 in |
| Fitting Angle | Straight |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Description | Long Male Connector |
| End Size | 1 JIC(m), 1 NPT(m) |
| Hex Size | 1 3/8 in |
| End Types | JIC 37° & NPT |
| Fitting Type | Adapter, Long |
| Pipe Size | 1 in |
| End Types 2 | JIC 37°, NPT |
| Overall Length | 4 in |
| NPTF Thread | 1-11 1/2 Male Pipe |
| Weight | 0.412 LB |

