- Female Connector w/ 1/4" Male 37° JIC & 1/4" Female Pipe Thread
| Material | Steel |
| Fitting Description | Female Connector |
| Overall Length | 1.39 in |
| SAE Reference No. | 070103 |
| NPTF Thread | 1/4-18 Female Pipe |
| Female Pipe Size | 1/4 in |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 1/4 in |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| End Size | 1/4 JIC(m), 1/4 NPT(f) |
| End Types | JIC 37° & NPT |
| Fitting Angle | Straight |
| Tube Outside Diameter | 1/4 in |
| Hex Size | 3/4 in |
| Weight | 0.093 LB |

