- Female Connector w/ 5/16" Male 37° JIC & 3/8" Female Pipe Thread
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| End Types | JIC 37° & NPT |
| Fitting Description | Female Connector |
| End Size | 5/16 JIC(m), 3/8 NPT(f) |
| Tube Outside Diameter | 5/16 in |
| Female Pipe Size | 3/8 in |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | 070103 |
| Hex Size | 7/8 in |
| Overall Length | 1.46 in |
| Material | Steel |
| NPTF Thread | 3/8-18 Female Pipe |
| Tube O.D. | 5/16 in |
| Weight | 0.131 LB |

