- Female Connector w/ 3/8" Male 37° JIC & 1/4" Female Pipe Thread
| End Size | 1/4 NPT(f), 3/8 JIC(m) |
| NPTF Thread | 1/4-18 Female Pipe |
| Tube O.D. | 3/8 in |
| Hex Size | 3/4 in |
| Fitting Description | Female Connector |
| Fitting Type | Adapter |
| Overall Length | 1.406 in |
| Female Pipe Size | 1/4 in |
| End Types | JIC 37° & NPT |
| Material | Steel |
| Tube Outside Diameter | 3/8 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | Straight |
| SAE Reference No. | 070103 |
| No. of Ends | 2 |
| Weight | 0.098 LB |

