- Female Connector w/ 1/2" Male 37° JIC & 3/8" Female Pipe Thread
| Female Pipe Size | 3/8 in |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Fitting Description | Female Connector |
| End Size | 3/8 NPT(f), 1/2 JIC(m) |
| SAE Reference No. | 070103 |
| Material | Steel |
| End Types | JIC 37° & NPT |
| Tube O.D. | 1/2 in |
| Hex Size | 7/8 in |
| Fitting Angle | Straight |
| Tube Outside Diameter | 1/2 in |
| Overall Length | 1.562 in |
| NPTF Thread | 3/8-18 Female Pipe |
| Weight | 0.145 LB |

