- Female Connector w/ 1/2" Male 37° JIC & 1/2" Female Pipe Thread
| End Size | 1/2 JIC(m), 1/2 NPT(f) |
| Female Pipe Size | 1/2 in |
| Fitting Type | Adapter |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Female Connector |
| SAE Reference No. | 070103 |
| No. of Ends | 2 |
| Overall Length | 1.789 in |
| End Types | JIC 37° & NPT |
| Tube Outside Diameter | 1/2 in |
| Material | Steel |
| Tube O.D. | 1/2 in |
| NPTF Thread | 1/2-14 Female Pipe |
| Hex Size | 1 1/8 in |
| Fitting Angle | Straight |
| Weight | 0.267 LB |

