- Female Connector w/ 7/8" Male 37° JIC & 1/2" Female Pipe Thread
| Fitting Angle | Straight |
| End Size | 1/2 NPT(f), 7/8 JIC(m) |
| Hex Size | 1 1/4 in |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| Fitting Description | Female Connector |
| Material | Steel |
| Fitting Type | Adapter |
| Female Pipe Size | 1/2 in |
| No. of Ends | 2 |
| Overall Length | 2.076 in |
| Tube O.D. | 7/8 in |
| NPTF Thread | 1/2-14 Female Pipe |
| SAE Reference No. | 070103 |
| Tube Outside Diameter | 7/8 in |
| Weight | 0.0 LB |

