- Female Connector w/ 1" Male 37° JIC & 3/4" Female Pipe Thread
| NPTF Thread | 3/4-14 Female Pipe |
| End Size | 3/4 NPT(f), 1 JIC(m) |
| Hex Size | 1 3/8 in |
| SAE Reference No. | 070103 |
| Overall Length | 2.085 in |
| End Types | JIC 37° & NPT |
| Fitting Type | Adapter |
| Tube Outside Diameter | 1 in |
| Fitting Description | Female Connector |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| Female Pipe Size | 3/4 in |
| No. of Ends | 2 |
| Tube O.D. | 1 in |
| Fitting Angle | Straight |
| Weight | 0.464 LB |

