- Female Connector w/ 1" Male 37° JIC & 1" Female Pipe Thread
- Stainless Steel
| Fitting Description | Female Connector |
| No. of Ends | 2 |
| NPTF Thread | 1-11 1/2 Female Pipe |
| Fitting Type | Adapter |
| Material | Stainless Steel |
| Female Pipe Size | 1 in |
| Tube O.D. | 1 in |
| Hex Size | 1 5/8 in |
| Overall Length | 2.343 in |
| End Types | JIC 37° & NPT |
| Fitting Angle | Straight |
| Tube Outside Diameter | 1 in |
| End Types 2 | JIC 37°, NPT |
| End Size | 1 JIC(m), 1 NPT(f) |
| SAE Reference No. | 070103 |
| Weight | 0.65 LB |

