- Female Connector w/ 1 1/4" Male 37° JIC & 1" Female Pipe Thread
| Fitting Type | Adapter |
| Tube O.D. | 1 1/4 in |
| Overall Length | 2.4 in |
| No. of Ends | 2 |
| Hex Size | 1 11/16 in |
| NPTF Thread | 1-11 1/2 Female Pipe |
| Material | Steel |
| End Types | JIC 37° & NPT |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | Straight |
| Female Pipe Size | 1 in |
| Tube Outside Diameter | 1 1/4 in |
| End Size | 1 NPT(f), 1 1/4 JIC(m) |
| Fitting Description | Female Connector |
| SAE Reference No. | 070103 |
| Weight | 0.819 LB |

