- Female Connector w/ 1 1/2" Male 37° JIC & 1 1/2" Female Pipe Thread
| End Types | JIC 37° & NPT |
| Tube Outside Diameter | 1 1/2 in |
| Fitting Type | Adapter |
| End Size | 1 1/2 JIC(m), 1 1/2 NPT(f) |
| Fitting Description | Female Connector |
| Fitting Angle | Straight |
| Overall Length | 2.625 in |
| Female Pipe Size | 1 1/2 in |
| SAE Reference No. | 070103 |
| Material | Steel |
| No. of Ends | 2 |
| Tube O.D. | 1 1/2 in |
| End Types 2 | JIC 37°, NPT |
| NPTF Thread | 1 1/2-11 1/2 Female Pipe |
| Hex Size | 2 3/8 in |
| Weight | 1.5 LB |

