- Reducer w/ 1/4" Female 37° JIC x 3/8" Male 37° JIC
| Hex Size | 5/8 in |
| SAE Reference No. | 070123 |
| Tube Outside Diameter | 1/4 in |
| Tube O.D. 2 | 3/8 in |
| End Types 2 | JIC 37° |
| Overall Length | 1.007 in |
| No. of Ends | 2 |
| Material | Steel |
| Fitting Description | Reducer |
| End Types | JIC 37° |
| Fitting Type | Adapter |
| End Size | 3/8 JIC(m), 1/4 JIC(f) |
| Fitting Angle | Straight |
| Tube O.D. 1 | 1/4 in |
| Weight | 0.075 LB |

