- Reducer w/ 3/4" Female 37° JIC x 1/4" Male 37° JIC
| Fitting Description | Reducer |
| Tube Outside Diameter | 3/4 in |
| End Types | JIC 37° |
| SAE Reference No. | 070123 |
| Material | Steel |
| Fitting Angle | Straight |
| Tube O.D. 2 | 1/4 in |
| End Types 2 | JIC 37° |
| Fitting Type | Adapter |
| Overall Length | 1.499 in |
| No. of Ends | 2 |
| End Size | 1/4 JIC(m), 3/4 JIC(f) |
| Hex Size | 1 1/4 in |
| Tube O.D. 1 | 3/4 in |
| Weight | 0.206 LB |

