- Plug for use w/ 5/16" Female 37° JIC
| End Types | JIC 37° |
| Tube Outside Diameter | 5/16 in |
| Overall Length | 0.796 in |
| Fitting Description | Plug |
| End Size | 5/16 JIC(m) |
| Hex Size | 9/16 in |
| Fitting Angle | Straight |
| Tube O.D. | 5/16 in |
| Fitting Type | Plug |
| Material | Steel |
| SAE Reference No. | 070109 |
| End Types 2 | JIC 37° |
| No. of Ends | 1 |
| Weight | 0.037 LB |
-
Prop 65


