- Plug for use w/ 1/2" Female 37° JIC
- Stainless Steel
| End Size | 1/2 JIC(m) |
| No. of Ends | 1 |
| Tube Outside Diameter | 1/2 in |
| Hex Size | 13/16 in |
| Fitting Angle | Straight |
| Material | Stainless Steel |
| Fitting Type | Plug |
| Tube O.D. | 1/2 in |
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| Fitting Description | Plug |
| Overall Length | 0.937 in |
| SAE Reference No. | 070109 |
| Weight | 0.12 LB |

