- Plug for use w/ 1 1/4" Female 37° JIC
| SAE Reference No. | 070109 |
| End Size | 1 1/4 JIC(m) |
| Fitting Angle | Straight |
| Tube Outside Diameter | 1 1/4 in |
| Overall Length | 1.453 in |
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| Hex Size | 1 11/16 in |
| Tube O.D. | 1 1/4 in |
| Fitting Description | Plug |
| No. of Ends | 1 |
| Fitting Type | Plug |
| Material | Steel |
| Weight | 0.555 LB |

