- 90° Male Elbow w/ 1/4" Male 37° JIC & 3/8" Male Pipe Thread
| End Types 2 | JIC 37°, NPT |
| M | 1.12 in |
| Fitting Description | 90° Male Elbow |
| NPTF Thread | 3/8-18 Male Pipe |
| Tube Outside Diameter | 1/4 in |
| SAE Reference No. | 070202 |
| End Types | JIC 37° & NPT |
| Material | Steel |
| Tube O.D. | 1/4 in |
| N | 1.22 in |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Fitting Type | Elbow |
| Across Wrench Flats | 13/16 in |
| End Size | 1/4 JIC(m), 3/8 NPT(m) |
| Pipe Size | 0.375 in |
| Weight | 0.183 LB |

