- 90° Male Elbow w/ 1" Male 37° JIC & 1" Male Pipe Thread
- Brass
| End Types 2 | JIC 37°, NPT |
| M | 1.812 in |
| End Types | JIC 37° & NPT |
| SAE Reference No. | 070202 |
| N | 1.968 in |
| Across Wrench Flats | 1 3/8 in |
| End Size | 1 JIC(m), 1 NPT(m) |
| Fitting Angle | 90° |
| Material | Brass |
| Pipe Size | 1 in |
| No. of Ends | 2 |
| Fitting Description | 90° Male Elbow |
| Tube O.D. | 1 in |
| NPTF Thread | 1-11 1/2 Male Pipe |
| Fitting Type | Elbow |
| Tube Outside Diameter | 1 in |
| Weight | 0.806 LB |

