- 90° Male Elbow Long w/ 1" Male 37° JIC & 3/4" Male Pipe Thread
| Material | Steel |
| No. of Ends | 2 |
| End Size | 3/4 NPT(m), 1 JIC(m) |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | 90° |
| Pipe Size | 0.75 in |
| N | 2.63 in |
| Tube O.D. | 1 in |
| End Types | JIC 37° & NPT |
| M | 1.81 in |
| Fitting Type | Elbow, Long |
| Across Wrench Flats | 1 3/8 in |
| SAE Reference No. | 071502 |
| Fitting Description | 90° Male Elbow Long |
| Weight | 0.94 LB |

