- 90° Male Elbow Extra Long w/ 5/16" Male 37° JIC & 1/4" Male Pipe Thread
| Tube O.D. | 5/16 in |
| Fitting Type | Elbow, Extra Long |
| No. of Ends | 2 |
| N | 2.06 in |
| NPTF Thread | 1/4-18 Male Pipe |
| Fitting Description | 90° Male Elbow Extra Long |
| Across Wrench Flats | 9/16 in |
| End Size | 1/4 NPT(m), 5/16 JIC(m) |
| Fitting Angle | 90° |
| End Types 2 | JIC 37°, NPT |
| M | 0.95 in |
| End Types | JIC 37° & NPT |
| Tube Outside Diameter | 5/16 in |
| Pipe Size | 0.25 in |
| SAE Reference No. | 071602 |
| Material | Steel |
| Weight | 0.14 LB |

