- 90° Male Elbow Extra Long w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
| Tube Outside Diameter | 5/8 in |
| End Types | JIC 37° & NPT |
| End Size | 1/2 NPT(m), 5/8 JIC(m) |
| Fitting Type | Elbow, Extra Long |
| Material | Steel |
| Fitting Angle | 90° |
| SAE Reference No. | 071602 |
| N | 2 7/8 in |
| No. of Ends | 2 |
| NPTF Thread | 1/2-14 Male Pipe |
| M | 1.45 in |
| Fitting Description | 90° Male Elbow Extra Long |
| Tube O.D. | 5/8 in |
| Pipe Size | 0.5 in |
| Across Wrench Flats | 15/16 in |
| End Types 2 | JIC 37°, NPT |
| Weight | 0.48 LB |

