- 90° Female Elbow w/ 1/4" Male 37° JIC & 1/4" Female Pipe Thread
- Stainless Steel
| M | 0.88 in |
| N | 1.22 in |
| No. of Ends | 2 |
| Fitting Description | 90° Female Elbow |
| Fitting Angle | 90° |
| NPTF Thread | 1/4-18 Female Pipe |
| SAE Reference No. | 070203 |
| Fitting Type | Elbow |
| Material | Stainless Steel |
| Tube O.D. | 1/4 in |
| End Types 2 | JIC 37°, NPT |
| Tube Outside Diameter | 1/4 in |
| Female Pipe Size | 1/4 in |
| End Types | JIC 37° & NPT |
| Across Wrench Flats | 3/4 in |
| End Size | 1/4 JIC(m), 1/4 NPT(f) |
| Weight | 0.375 LB |

