- 90° Female Elbow w/ 3/8" Male 37° JIC & 3/8" Female Pipe Thread
- Stainless Steel
| N | 1.02 in |
| Across Wrench Flats | 3/4 in |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| Tube O.D. | 3/8 in |
| No. of Ends | 2 |
| Fitting Description | 90° Female Elbow |
| Tube Outside Diameter | 3/8 in |
| Material | Stainless Steel |
| End Size | 3/8 JIC(m), 3/8 NPT(f) |
| Female Pipe Size | 3/8 in |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| M | 1.31 in |
| SAE Reference No. | 070203 |
| NPTF Thread | 3/8-18 Female Pipe |
| Weight | 0.588 LB |

