- 90° Female Elbow w/ 1/2" Male 37° JIC & 3/8" Female Pipe Thread
- Stainless Steel
| End Types 2 | JIC 37°, NPT |
| Tube Outside Diameter | 1/2 in |
| NPTF Thread | 3/8-18 Female Pipe |
| Female Pipe Size | 3/8 in |
| M | 1.421 in |
| Tube O.D. | 1/2 in |
| SAE Reference No. | 070203 |
| End Types | JIC 37° & NPT |
| End Size | 3/8 NPT(f), 1/2 JIC(m) |
| Across Wrench Flats | 7/8 in |
| N | 1.01 in |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Material | Stainless Steel |
| Fitting Type | Elbow |
| Fitting Description | 90° Female Elbow |
| Weight | 0.588 LB |

