- 90° Female Elbow w/ 1 1/2" Male 37° JIC & 1 1/2" Female Pipe Thread
| Tube Outside Diameter | 1 1/2 in |
| End Types | JIC 37° & NPT |
| End Size | 1 1/2 JIC(m), 1 1/2 NPT(f) |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Female Pipe Size | 1 1/2 in |
| Fitting Angle | 90° |
| Fitting Description | 90° Female Elbow |
| SAE Reference No. | 070203 |
| N | 2.08 in |
| Material | Steel |
| Across Wrench Flats | 2 3/8 in |
| Tube O.D. | 1 1/2 in |
| M | 2.89 in |
| NPTF Thread | 1 1/2-11 1/2 Female Pipe |
| End Types 2 | JIC 37°, NPT |
| Weight | 3.4 LB |

