- 45° Male Elbow w/ 1/4" Male 37° JIC & 1/8" Male Pipe Thread
- Stainless Steel
| Across Wrench Flats | 1/2 in |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 1/4 in |
| Material | Stainless Steel |
| End Size Done | Yes |
| Pipe Size | 0.125 in |
| Fitting Description | 45° Male Elbow |
| Fitting Type | Elbow |
| N | 0.64 in |
| Fitting Angle | 45° |
| SAE Reference No. | 070302 |
| End Types | JIC 37° & NPT |
| Tube O.D. 1 | 1/4 in |
| Tube Outside Diameter | 1/4 in |
| M | 0.72 in |
| No. of Ends | 2 |
| NPTF Thread | 1/8-27 Male Pipe |
| End Size | 1/8 NPT(m), 1/4 JIC(m) |
| Weight | 0.075 LB |

