- 45° Male Elbow w/ 2" Male 37° JIC & 2" Male Pipe Thread
| Material | Steel |
| Across Wrench Flats | 2 5/8 in |
| No. of Ends | 2 |
| Fitting Description | 45° Male Elbow |
| M | 2.22 in |
| Tube O.D. 1 | 2 in |
| Fitting Type | Elbow |
| N | 2.11 in |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| Pipe Size | 2 in |
| Tube O.D. | 2 in |
| Fitting Angle | 45° |
| NPTF Thread | 2-11 1/2 Male Pipe |
| Tube Outside Diameter | 2 in |
| End Size | 2 JIC(m), 2 NPT(m) |
| SAE Reference No. | 070302 |
| Weight | 2.6 LB |

