- Female Branch Tee w/ 3/8" Male 37° JIC & 1/4" Female Pipe Thread
- Stainless Steel
| No. of Ends | 3 |
| Fitting Angle | 90° |
| Tube O.D. 2 | 3/8 in |
| Fitting Type | Tee |
| M | 1.24 in |
| Material | Stainless Steel |
| Tube O.D. 1 | 3/8 in |
| Fitting Description | Female Branch Tee |
| SAE Reference No. | 070427 |
| End Types | JIC 37° & NPT |
| End Size | 1/4 NPT(f), 3/8 JIC(m) |
| Across Wrench Flats | 3/4 in |
| End Types 2 | JIC 37°, NPT |
| Female Pipe Size | 1/4 in |
| N | 0.88 in |
| Weight | 0.519 LB |

